- 30 in Travel
- 47.5 in Frame Length
- 4 in Base Width
- 3.9375 in Base to Bearing Center
| Frame Size | MCP400 |
| Threaded Rod | 1 in |
| Bolt Hole Spacing - Length | 45 1/2 in |
| Frame Length | 47 1/2 in |
| Rod Diameter | 1 in |
| No. of Mounting Holes | 2 |
| Mounting Hole Dia. | 0.625 in |
| Bolt Holes | 2 |
| Frame Type | Center Pull |
| Travel | 30 in |
| Base Width | 4 in |
| Base to Bearing Center | 3.9375 in |
| Frame Style | MCP |
| Bolt Hole | 0.625 in |
| Weight | 85.0 LB |
| EAN or UPC | 697950631523 |

