- 36 in Travel
- 53.5 in Frame Length
- 4 in Base Width
- 3.9375 in Base to Bearing Center
| Bolt Hole Spacing - Length | 51 1/2 in |
| Threaded Rod | 1 in |
| Base to Bearing Center | 3.9375 in |
| Frame Style | MCP |
| Bolt Holes | 2 |
| Travel | 36 in |
| Rod Diameter | 1 in |
| Mounting Hole Dia. | 0.625 in |
| Frame Type | Center Pull |
| Base Width | 4 in |
| Frame Length | 53 1/2 in |
| No. of Mounting Holes | 2 |
| Bolt Hole | 0.625 in |
| Frame Size | MCP400 |
| Weight | 93.0 LB |
| EAN or UPC | 697950631530 |

