- Center Pull Take up Frame
- 12 in Travel
- 38.5 in Frame Length
- 7 in Base to Bearing Center
| Travel | 12 in |
| Bolt Hole Spacing - Length | 36 in |
| Frame Length | 38 1/2 in |
| Frame Style | MCP |
| Frame Size | MCP810 |
| Base to Bearing Center | 7 in |
| Bolt Holes | 4 |
| Rod Diameter | 2 in |
| Base Width | 6 in |
| Frame Type | Center Pull |
| Bolt Hole | 0.75 in |
| Weight | 200.0 LB |
| EAN or UPC | 697950633879 |

