- MHD200 Frame Size
- 18 in Travel
- 37 in Frame Length
- 5 in Base Width
| Frame Length | 37 in |
| Bolt Hole Spacing - Length | 35 in |
| Base Width | 5 in |
| Frame Type | Heavy Duty |
| Frame Size | MHD200 |
| Travel | 18 in |
| Frame Style | MHD |
| Bolt Hole Spacing - Width | 2.5 in |
| Overall Height [Min] | 5.25 in |
| Overall Height | 5.25 in |
| Weight | 53.0 LB |
| EAN or UPC | 697950631004 |

