- MHD200 Frame Size
- 24 in Travel
- 43 in Frame Length
- 5 in Base Width
| Travel | 24 in |
| Base Width | 5 in |
| Frame Length | 43 in |
| Bolt Hole Spacing - Length | 41 in |
| Frame Size | MHD200 |
| Overall Height [Min] | 5.25 in |
| Overall Height | 5.25 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Frame Type | Heavy Duty |
| Frame Style | MHD |
| Weight | 56.0 LB |
| EAN or UPC | 697950631011 |

