- MHD200 Frame Size
- 36 in Travel
- 55 in Frame Length
- 5 in Base Width
| Frame Length | 55 in |
| Frame Size | MHD200 |
| Travel | 36 in |
| Bolt Hole Spacing - Length | 53 in |
| Overall Height [Min] | 5.25 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Base Width | 5 in |
| Frame Style | MHD |
| Overall Height | 5.25 in |
| Frame Type | Heavy Duty |
| Weight | 64.0 LB |
| EAN or UPC | 697950631035 |

