- MHD300 Frame Size
- 30 in Travel
- 56.25 in Frame Length
- 6.5 in Base Width
| Overall Height [Min] | 7 in |
| Bolt Hole Spacing - Width | 3 in |
| Travel | 30 in |
| Frame Length | 56 1/4 in |
| Frame Size | MHD300 |
| Base Width | 6 1/2 in |
| Frame Type | Heavy Duty |
| Frame Style | MHD |
| Bolt Hole Spacing - Length | 53 1/2 in |
| Overall Height | 7 in |
| Weight | 165.0 LB |
| EAN or UPC | 697950631134 |

