- MHD300 Frame Size
- 36 in Travel
- 62.25 in Frame Length
- 6.5 in Base Width
| Travel | 36 in |
| Frame Length | 62 1/4 in |
| Bolt Hole Spacing - Width | 3 in |
| Frame Type | Heavy Duty |
| Frame Style | MHD |
| Bolt Hole Spacing - Length | 59 1/2 in |
| Overall Height | 7 in |
| Base Width | 6 1/2 in |
| Frame Size | MHD300 |
| Overall Height [Min] | 7 in |
| Weight | 175.0 LB |
| EAN or UPC | 697950631141 |

