- MHD300 Frame Size
- 48 in Travel
- 74.25 in Frame Length
- 6.5 in Base Width
| Bolt Hole Spacing - Width | 3 in |
| Base Width | 6 1/2 in |
| Frame Type | Heavy Duty |
| Frame Style | MHD |
| Bolt Hole Spacing - Length | 71 1/2 in |
| Frame Size | MHD300 |
| Travel | 48 in |
| Overall Height | 7 in |
| Frame Length | 74 1/4 in |
| Overall Height [Min] | 7 in |
| Weight | 196.0 LB |
| EAN or UPC | 697950631165 |

