- MHD400 Frame Size
- 24 in Travel
- 56 in Frame Length
- 6.5 in Base Width
| Bolt Hole Spacing - Width | 3 in |
| Frame Style | MHD |
| Travel | 24 in |
| Frame Type | Heavy Duty |
| Bolt Hole Spacing - Length | 53 1/4 in |
| Frame Size | MHD400 |
| Overall Height [Min] | 7 in |
| Frame Length | 56 in |
| Overall Height | 7 in |
| Base Width | 6 1/2 in |
| Weight | 199.0 LB |
| EAN or UPC | 697950631271 |

