- MHD500 Frame Size
- 12 in Travel
- 49.5 in Frame Length
- 7 in Base Width
| Frame Style | MHD |
| Bolt Hole Spacing - Length | 47 in |
| Frame Size | MHD500 |
| Frame Type | Heavy Duty |
| Base Width | 7 in |
| Overall Height [Min] | 7.75 in |
| Travel | 12 in |
| Frame Length | 49 1/2 in |
| Overall Height | 7.75 in |
| Bolt Hole Spacing - Width | 4 in |
| Weight | 305.0 LB |
| EAN or UPC | 697950631349 |

