- 090 Coupling Size
- 0.312 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 0.813 in Length Through Bore
| O.D. | 2.109 in |
| Bore Size [Max] | 1.125 in |
| Keyway Size | No Keyway |
| Spider Material | SUL, SRL, SHL & SBL |
| Material | Steel |
| Coupling Type | Jaw |
| Bore Range [Max] | 1.125 in |
| Material Internal Use | Atomized Metals |
| Inch/Metric | Inch |
| Hub O.D. | 2 1/8 in |
| Material External Use | Steel |
| Hub Dia. | 2 1/8 in |
| Lock Type | Setscrew |
| Bore Type | Finished Bore |
| RPM [Max] | 9000 rpm |
| Connecting Medium | Elastomeric Spider |
| Finished Bore Size | 0.313 in |
| Coupling Size | 90 |
| Outside Dia. | 2.125 in |
| Length Through Bore | 0.813 in |
| Bore Size [Min] | 0.313 in |
| Weight | 0.69 LB |
| EAN or UPC | 697950146263 |

