- 095 Coupling Size
- 0.5 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1 in Length Through Bore
features
- No lubrication
- Easy installation
- No metal-to-metal contact
- Resistant to oil, dirt, sand, moisture, and grease
- Easy inspection of load carrying Spider
- Flexibility of angular or parallel misalignment of shafts by Buna-N Spider member permits smooth power transmission
| No. of Set Screws | 1 |
| Inch/Metric | Inch |
| Spider Material | SUL, SRL, SHL & SBL |
| Bore Size [Max] | 1.125 in |
| RPM [Max] | 9000 rpm |
| Hub O.D. | 2 1/8 in |
| Bore Size [Min] | 0.5 in |
| Material Internal Use | Atomized Metals |
| Bore Range [Max] | 1.125 in |
| Material External Use | Steel |
| Connecting Medium | Elastomeric Spider |
| Bore Type | Finished Bore |
| Material | Steel |
| Coupling Type | Jaw |
| Bore Dia. | 0.500 in - 1/2 in |
| Set Screw Size | 1/4-20 UNC |
| Coupling Size | 95 |
| Length Through Bore | 1 in |
| RPM | 1800 rpm |
| Lock Type | Setscrew |
| O.D. | 2.125 in |
| Outside Dia. | 2.125 in |
| Finished Bore Size | 0.5 in |
| Weight | 0.81 LB |
| EAN or UPC | 697950146423 |

