- 099 Coupling Size
- 1.25 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.063 in Length Through Bore
| Length Through Bore | 1.063 in |
| Overall Assembly Length | 2 7/8 in |
| Material External Use | Steel |
| Set Screw Size | 5/16-18 UNC |
| Material | Steel |
| Finished Bore Size | 1.25 in |
| O.D. | 2.531 in |
| RPM [Max] | 7000 rpm |
| Lock Type | Setscrew |
| No. of Set Screws | 1 |
| Keyway Size | 1/4 X 1/8 in |
| Coupling Type | Jaw |
| Outside Dia. | 2.53125 in |
| Spider Material | SUL, SRL, SHL & SBL |
| Hub O.D. | 2.531 in |
| Coupling Size | 99 |
| Inch/Metric | Inch |
| Bore Range [Max] | 1.375 in |
| Connecting Medium | Elastomeric Spider |
| Bore Dia. | 1.250 in - 1 1/4 in |
| Material Internal Use | Atomized Metals |
| Bore Type | Finished Bore |
| Bore Size [Max] | 1.375 in |
| Set Screw Location | (1) Set Screw Over Keyway |
| Bore Size [Min] | 1.25 in |
| Weight | 0.8 LB |
| EAN or UPC | 697950146645 |

