- 100 Coupling Size
- 0.5 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.375 in Length Through Bore
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.5 in |
| O.D. | 2.531 in |
| Length Through Bore | 1.375 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.375 in |
| Spider Material | SUL, SRL, SHL & SBL |
| Material External Use | Steel |
| Coupling Type | Jaw |
| Coupling Size | 100 |
| Connecting Medium | Elastomeric Spider |
| Material Internal Use | Atomized Metals |
| Bore Range [Max] | 1.375 in |
| Hub O.D. | 2.531 in |
| Finished Bore Size | 0.5 in |
| Material | Steel |
| Weight | 0.9 LB |
| EAN or UPC | 697950216492 |

