- 150 Coupling Size
- 0.75 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.75 in Length Thru Bore
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Finished Bore Size | 0.75 in |
| Material | Steel |
| Bore Size [Min] | 0.75 in |
| Coupling Size | 150 |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 1.75 in |
| Coupling Type | Jaw |
| Bore Dia. | 0.750 in - 3/4 in |
| Bore Size [Max] | 1.875 in |
| Inch/Metric | Inch |
| O.D. | 3.75 in |
| Weight | 3.42 LB |
| EAN or UPC | 697950216508 |

