- 190 Coupling Size
- 0.75 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.938 in Length Through Bore
| Material | Steel |
| Bore Range [Max] | 2.125 in |
| RPM [Max] | 5000 rpm |
| Keyway Size | 3/16 x 3/32 |
| Material Internal Use | Atomized Metals |
| Coupling Size | 190 |
| Inch/Metric | Inch |
| Coupling Type | Jaw |
| Spider Material | SUL, SRL, SHL & SBL |
| Material External Use | Steel |
| Hub Dia. | 4 1/2 in |
| Bore Size [Min] | 0.75 in |
| Bore Type | Finished Bore |
| Lock Type | Setscrew |
| Connecting Medium | Elastomeric Spider |
| Bore Size [Max] | 2.125 in |
| Hub O.D. | 4 1/2 in |
| Length Through Bore | 1.938 in |
| Outside Dia. | 4.5 in |
| O.D. | 4.5 in |
| Overall Assembly Length | 4.875 in |
| Finished Bore Size | 0.75 in |
| Weight | 8.25 LB |
| EAN or UPC | 697950147208 |

