Skip to content Skip to navigation menu
ML Series Jaw Coupling Hub

ML225 2 1/8

ML Series Jaw Coupling Hub
Item #100813936
  • 225 Coupling Size
  • 2.125 in Bore Diameter
  • Jaw Coupling Type
  • Steel Material
  • 2.188 in Length Through Bore
ML Series Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 225 Coupling Size
  • 2.125 in Bore Diameter
  • Jaw Coupling Type
  • Steel Material
  • 2.188 in Length Through Bore
Keyway Size 1/2 X 1/4 in
Inch/Metric Inch
Spider Material SUL, SRL, SHL & SBL
RPM [Max] 4200 rpm
Bore Type Finished Bore
Bore Size [Min] 2.125 in
Overall Assembly Length 5.375 in
Set Screw Location (1) Set Screw Over Keyway
Material Internal Use Atomized Metals
Lock Type Setscrew
Finished Bore Size 2.125 in
Connecting Medium Elastomeric Spider
No. of Set Screws 1
O.D. 5 in
Material Steel
Coupling Size 225
Bore Size [Max] 2.625 in
Material External Use Steel
Bore Range [Max] 2.625 in
Hub O.D. 5 in
Bore Dia. 2.125 in - 2 1/8 in
Length Through Bore 2.188 in
Coupling Type Jaw
Set Screw Size 1/2-13 UNC
Outside Dia. 5 in
Weight 7.6 LB
EAN or UPC 697950147659
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison