- MLD10 Frame Size
- 6 in Travel
- 19.5 in Frame Length
- 3.5 in Base Width
| Overall Height [Min] | 2.75 in |
| Travel | 6 in |
| Bolt Hole Spacing - Length | 18 in |
| Shaft Dia. | 0.75 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Frame Type | Light Duty |
| Frame Size | MLD10 |
| Frame Style | MLD |
| Frame Length | 19 1/2 in |
| Overall Height | 2.75 in |
| Base Width | 3 1/2 in |
| Weight | 11.0 LB |
| EAN or UPC | 697950630458 |

