- MS Series QD Bushing
- 3.9375 in Bore Size
- 7.875 in Bolt Circle
| Material Internal Use | Cast Iron |
| Finished Bore Size | 3.938 in |
| Bore with Shallow Key [Max] | 5.5 in |
| Material External Use | Cast Iron |
| Capscrew Size | 3/4 x 3 in |
| Size of Cap Screws | 3/4 x 3 in |
| Inch/Metric | Inch |
| Bore Size | 3.9375 in |
| Set Screw Size | 3/4-10 UNC |
| Flange O.D. | 9 in |
| Bore w/Shallow Key [MAX] | 5.5 in |
| Bore Size [Min] | 3.938 in |
| Bore Type | Finished Bore |
| Bushing Series | MS |
| Bolt Circle Diameter | 7.875 in |
| Bushing Key Seat | 1 x 1/2 in |
| Cap Screw Size | 3/4 x 3 in |
| Length Through Bore | 4.81 in |
| Weight | 34.3 LB |
| EAN or UPC | 697950099644 |

