- MS Series QD Bushing
- 5.5 in Bore Size
- 7.875 in Bolt Circle
| Capscrew Size | 3/4 x 3 in |
| Bore Size | 5.5 in |
| Bushing Key Seat | 1 1/4 x 1/4 in |
| Bore Size [Min] | 5.5 in |
| Bushing Series | MS |
| Bore Type | Finished Bore |
| Material Internal Use | Cast Iron |
| Bore w/Shallow Key [MAX] | 5.5 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 7.875 in |
| Flange O.D. | 9 in |
| Cap Screw Size | 3/4 x 3 in |
| Length Through Bore | 4.81 in |
| Size of Cap Screws | 3/4 x 3 in |
| Material External Use | Cast Iron |
| Set Screw Size | 3/4-10 UNC |
| Finished Bore Size | 5.5 in |
| Bore with Shallow Key [Max] | 5.5 in |
| Weight | 20.5 LB |
| EAN or UPC | 697950100944 |

