- 050 Coupling Size
- 0.375 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 0.625 in Length Through Bore
features
- No lubrication
- Easy installation
- No metal-to-metal contact
- Resistant to oil, dirt, sand, moisture, and grease
- Easy inspection of load carrying Spider
- Flexibility of angular or parallel misalignment of shafts by Buna-N Spider member permits smooth power transmission
| Material External Use | Steel |
| Coupling Size | 50 |
| Material | Steel |
| Lock Type | Setscrew |
| Bore Size [Max] | 0.625 in |
| RPM [Max] | 18000 rpm |
| Hub Dia. | 1 1/16 in |
| Bore Range [Max] | 0.625 in |
| Overall Assembly Length | 1 21/32 in |
| Coupling Type | Jaw |
| Outside Dia. | 1.0625 in |
| Keyway Size | No Keyway |
| Hub O.D. | 1.063 in |
| O.D. | 1.063 in |
| Bore Type | Finished Bore |
| Material Internal Use | Atomized Metals |
| Connecting Medium | Elastomeric Spider |
| Bore Size [Min] | 0.375 in |
| Inch/Metric | Inch |
| Finished Bore Size | 0.375 in |
| Spider Material | SUL, SRL, SHL & SBL |
| Length Through Bore | 0.625 in |
| Weight | 0.12 LB |
| EAN or UPC | 697950064215 |

