- 070 Coupling Size
- 0.625 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 0.75 in Length Through Bore
features
- No lubrication
- Easy installation
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| RPM | 1800 rpm |
| Bore Size [Min] | 0.625 in |
| Outside Dia. | 1.375 in |
| Set Screw Size | 1/4-20 UNC |
| Material | Steel |
| Material Internal Use | Atomized Metals |
| Connecting Medium | Elastomeric Spider |
| Bore Dia. | 0.625 in - 5/8 in |
| Lock Type | Setscrew |
| Length Through Bore | 0.75 in |
| RPM [Max] | 14000 rpm |
| Coupling Size | 70 |
| Finished Bore Size | 0.625 in |
| Hub O.D. | 1 3/8 in |
| Set Screw Location | (1) Set Screw Over Keyway |
| Material External Use | Steel |
| Bore Size [Max] | 0.75 in |
| Bore Type | Finished Bore |
| Keyway Size | 3/16 X 3/32 in |
| Coupling Type | Jaw |
| O.D. | 1.375 in |
| Spider Material | SUL, SRL, SHL & SBL |
| Bore Range [Max] | 0.75 in |
| Weight | 0.24 LB |
| EAN or UPC | 697950064260 |

