Skip to content Skip to navigation menu
MS Series Jaw Coupling Hub

MS095 15/16

MS Series Jaw Coupling Hub
Item #100813989
  • 095 Coupling Size
  • 0.937 in Bore Diameter
  • Jaw Coupling Type
  • Steel Material
  • 1 in Length Through Bore
MS Series Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 095 Coupling Size
  • 0.937 in Bore Diameter
  • Jaw Coupling Type
  • Steel Material
  • 1 in Length Through Bore
Material External Use Steel
Bore Size [Max] 1.125 in
Length Through Bore 1 in
Keyway Size 1/4 X 1/8 in
Spider Material SUL, SRL, SHL & SBL
Bore Size [Min] 0.938 in
Connecting Medium Elastomeric Spider
Coupling Type Jaw
Inch/Metric Inch
RPM [Max] 9000 rpm
Bore Type Finished Bore
Outside Dia. 2.125 in
Hub O.D. 2 1/8 in
Material Steel
Finished Bore Size 0.938 in
Coupling Size 95
Overall Assembly Length 2 1/8 in
Set Screw Location (1) Set Screw Over Keyway
No. of Set Screws 1
Lock Type Setscrew
Set Screw Size 5/16-18 UNC
O.D. 2.125 in
Bore Dia. 0.9375 in - 15/16 in
Bore Range [Max] 1.125 in
Material Internal Use Atomized Metals
Weight 0.81 LB
EAN or UPC 697950132853
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison