- 110 Coupling Size
- 0.5 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 1.688 in Length Through Bore
| Coupling Type | Jaw |
| Keyway Size | No Keyway |
| Finished Bore Size | 0.5 in |
| O.D. | 3.313 in |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.625 in |
| Coupling Size | 110 |
| RPM [Max] | 5000 rpm |
| Hub Dia. | 3 5/16 in |
| Connecting Medium | Elastomeric Spider |
| Bore Range [Max] | 1.625 in |
| Material | Steel |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 1.688 in |
| Inch/Metric | Inch |
| Overall Assembly Length | 3 5/16 in |
| Lock Type | Setscrew |
| Spider Material | SUL, SRL, SHL & SBL |
| Outside Dia. | 3.3125 in |
| Hub O.D. | 3.313 in |
| Weight | 3.25 LB |
| EAN or UPC | 697950076805 |

