- 1/2 in Drive Size
- 12 Points
- Chrome Socket Type
- 18 Pieces
description
- This is a set of 18 metric standard sockets with 12 point openings. The set comes in a metal tray. Hand Socket Wrenches are drop forged from steel bar. They have a chrome finish. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| No. of Points | 12 |
| Inch/Metric | Inch |
| Set Includes | STM1224, 24mm 12pt Socket, STM1222, 22mm 12pt Socket, STM1221, 21mm 12pt Socket, STM1220, 20mm 12pt Socket, STM1219, 19mm 12pt Socket, STM1218, 18mm 12pt Socket, STM1217, 17mm 12pt Socket, STM1216, 16mm 12pt Socket, STM1215, 15mm 12pt Socket, STM1214, 14mm 12pt Socket, STM1213, 12mm 12pt Socket, STM1212, 12mm 12pt Socket, STM1211, 11mm 12pt Socket, STM1210, 10mm 12pt Socket, 59, Metal Tray, STM1232, 32mm 12pt Socket, STM1230, 30mm 12pt Socket, STM1227, 27mm 12pt Socket, STM1209, 9mm 12pt Socket |
| Finish | Chrome |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 18 |
| Socket Type | Chrome |
| Material | Alloy Steel |
| Drive Size | 0.5 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950215389 |

