- Size 225 Coupling Complete
- Bored to 1 1/4" x 2 7/16"
| RPM [Max] | 4200 rpm |
| Outside Dia. | 5 in |
| Material | Sintered Iron |
| Element | Buna |
| Torque Rating [Max] | 2340 in lb |
| Overall Length | 5.34 in |
| Coupling Size | 225 |
| Weight | 17.3 LB |
| RPM [Max] | 4200 rpm |
| Outside Dia. | 5 in |
| Material | Sintered Iron |
| Element | Buna |
| Torque Rating [Max] | 2340 in lb |
| Overall Length | 5.34 in |
| Coupling Size | 225 |
| Weight | 17.3 LB |