- 225 Coupling Size
- 2.375 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 2.188 in Length Through Bore
| Connecting Medium | Elastomeric Spider |
| Bore Dia. | 2.375 in - 2 3/8 in |
| Bore Size [Min] | 2.375 in |
| Bore Size [Max] | 2.625 in |
| No. of Set Screws | 1 |
| Finished Bore Size | 2.375 in |
| Length Through Bore | 2.188 in |
| Lock Type | Setscrew |
| Bore Range [Max] | 2.625 in |
| Bore Type | Finished Bore |
| Coupling Type | Jaw |
| Overall Assembly Length | 5 3/8 in |
| Hub O.D. | 5 in |
| Material Internal Use | Atomized Metals |
| Coupling Size | 225 |
| RPM [Max] | 4200 rpm |
| Set Screw Location | (1) Set Screw Over Keyway |
| Inch/Metric | Inch |
| Spider Material | SUL, SRL, SHL & SBL |
| Material | Steel |
| Outside Dia. | 5 in |
| Keyway Size | 1/2 X 1/4 in |
| Material External Use | Steel |
| O.D. | 5 in |
| Set Screw Size | 1/2-13 UNC |
| Weight | 7.6 LB |
| EAN or UPC | 697950064963 |

