- 1/2 in Drive Size
- 12 Points
- Chrome Socket Type
- 27 Pieces
description
- This is a set of 21 metric sockets with 12 point openings. The set comes with a 17” flex handle, a ratchet, 2” extension, 5” extension, 10” extension, universal joint, 2 clip rails and a toolbox. Hand Socket Wrenches are drop forged from steel bar. They have a chrome finish. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Material | Alloy Steel |
| Drive Size | 0.5 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| No. of Pieces | 27 |
| Socket Type | Chrome |
| No. of Points | 12 |
| Weight | 18.42 LB |
| EAN or UPC | 697950375212 |

