- MTA10 Frame Size
- 12 in Travel
- 3 15/16 in Base to Bearing Center
- 8 1/2 in Overall Height
- 26 1/2 in Mounting Center
| Travel | 12 in |
| Base to Bearing Center | 3 15/16 in |
| Type | Top Angle |
| Overall Height [Min] | 8.5 in |
| Frame Length | 32 1/2 in |
| Frame Type | Top Angle |
| Base Width | 3 1/2 in |
| Bolt Hole Spacing - Length | 26 1/2 in |
| Frame Style | MTA |
| Frame Size | MTA10 |
| Overall Length | 32.5 in |
| Overall Height | 8.5 in |
| Mounting Center | 26 1/2 in |
| Weight | 32.0 LB |
| EAN or UPC | 697950630052 |

