- MTA20 Frame Size
- 12 in Travel
- 4 3/16 in Base to Bearing Center
- 9 1/8 in Overall Height
- 27 1/2 in Mounting Center
| Overall Height | 9.125 in |
| Frame Style | MTA |
| Mounting Center | 27 1/2 in |
| Frame Length | 33 1/2 in |
| Base to Bearing Center | 4 3/16 in |
| Travel | 12 in |
| Type | Top Angle |
| Overall Length | 33.5 in |
| Bolt Hole Spacing - Length | 27 1/2 in |
| Base Width | 3 1/2 in |
| Overall Height [Min] | 9.125 in |
| Frame Type | Top Angle |
| Frame Size | MTA20 |
| Weight | 34.0 LB |
| EAN or UPC | 697950630083 |

