- MTA20 Frame Size
- 24 in Travel
- 4 3/16 in Base to Bearing Center
- 9 1/8 in Overall Height
- 39 1/2 in Mounting Center
| Mounting Center | 39 1/2 in |
| Overall Length | 45.5 in |
| Frame Size | MTA20 |
| Base to Bearing Center | 4 3/16 in |
| Travel | 24 in |
| Bolt Hole Spacing - Length | 39 1/2 in |
| Overall Height [Min] | 9.125 in |
| Type | Top Angle |
| Overall Height | 9.125 in |
| Base Width | 3 1/2 in |
| Frame Length | 45 1/2 in |
| Frame Type | Top Angle |
| Frame Style | MTA |
| Weight | 43.0 LB |
| EAN or UPC | 697950630137 |

