- MTA30 Frame Size
- 18 in Travel
- 4 3/8 in Base to Bearing Center
- 10 1/8 in Overall Height
- 34 1/2 in Mounting Center
| Base to Bearing Center | 4 3/8 in |
| Travel | 18 in |
| Frame Style | MTA |
| Frame Type | Top Angle |
| Frame Size | MTA30 |
| Bolt Hole Spacing - Length | 34 1/2 in |
| Type | Top Angle |
| Overall Height [Min] | 10.125 in |
| Mounting Center | 34 1/2 in |
| Base Width | 4 in |
| Overall Height | 10.125 in |
| Frame Length | 41 1/2 in |
| Overall Length | 41.5 in |
| Weight | 58.0 LB |
| EAN or UPC | 697950630168 |

