- MTA40 Frame Size
- 18 in Travel
- 4 15/16 in Base to Bearing Center
- 11 1/16 in Overall Height
- 36 1/2 in Mounting Center
| Overall Length | 43.5 in |
| Base to Bearing Center | 4 15/16 in |
| Frame Size | MTA40 |
| Frame Style | MTA |
| Frame Type | Top Angle |
| Overall Height | 11.0625 in |
| Overall Height [Min] | 11.0625 in |
| Mounting Center | 36 1/2 in |
| Base Width | 4 1/2 in |
| Type | Top Angle |
| Bolt Hole Spacing - Length | 36 1/2 in |
| Frame Length | 43 1/2 in |
| Travel | 18 in |
| Weight | 63.0 LB |
| EAN or UPC | 697950630236 |

