- MTA40 Frame Size
- 36 in Travel
- 4 15/16 in Base to Bearing Center
- 11 1/16 in Overall Height
- 54 1/2 in Mounting Center
| Frame Type | Top Angle |
| Frame Style | MTA |
| Base to Bearing Center | 4 15/16 in |
| Frame Length | 61 1/2 in |
| Type | Top Angle |
| Base Width | 4 1/2 in |
| Overall Length | 61.5 in |
| Overall Height [Min] | 11.0625 in |
| Bolt Hole Spacing - Length | 54 1/2 in |
| Frame Size | MTA40 |
| Mounting Center | 54 1/2 in |
| Travel | 36 in |
| Overall Height | 11.0625 in |
| Weight | 84.0 LB |
| EAN or UPC | 697950630281 |

