- MTA50 Frame Size
- 30 in Travel
- 5 7/16 in Base to Bearing Center
- 12 1/2 in Overall Height
- 50 in Mounting Center
| Frame Size | MTA50 |
| Base Width | 4 1/2 in |
| Overall Height [Min] | 12.5 in |
| Base to Bearing Center | 5 7/16 in |
| Frame Style | MTA |
| Bolt Hole Spacing - Length | 50 in |
| Overall Length | 58 in |
| Type | Top Angle |
| Frame Length | 58 in |
| Frame Type | Top Angle |
| Overall Height | 12.5 in |
| Travel | 30 in |
| Mounting Center | 50 in |
| Weight | 92.0 LB |
| EAN or UPC | 697950630335 |

