- MTA60 Frame Size
- 18 in Travel
- 7 in Base to Bearing Center
- 14 1/4 in Overall Height
- 42 in Mounting Center
| Frame Style | MTA |
| Overall Length | 51 in |
| Mounting Center | 42 in |
| Base to Bearing Center | 7 in |
| Overall Height | 14.25 in |
| Frame Size | MTA60 |
| Overall Height [Min] | 14.25 in |
| Type | Top Angle |
| Bolt Hole Spacing - Length | 42 in |
| Frame Type | Top Angle |
| Travel | 18 in |
| Frame Length | 51 in |
| Base Width | 5 1/2 in |
| Weight | 106.0 LB |
| EAN or UPC | 697950630397 |

