- 9 in Travel
- TTU10 Frame Size
- 0.5 in Bolt Hole Size
- 5/8 - 11 Threaded Rod
| Overall Height [Min] | 1.5 in |
| Bolt Hole Size | 1/2 in |
| Slot Center [Max] | 4.375 in |
| Threaded Rod | 5/8-11 |
| Bolt Hole Spacing - Width [Min] | 2.625 in |
| Take-Up Types | Tube |
| Frame Size | TTU10 |
| Slot Center [Min] | 3 in |
| Bolt Hole Spacing - Length | 11 1/16 in |
| Inner Tube Size | 1 in |
| Base Width | 3 11/16 in |
| Frame Style | MTTU |
| Travel | 9 in |
| Outer Tube Size | 1 1/4 in |
| Slot Width | 0.375 in |
| Type | Tube |
| Flange Thickness | 5 1/4 in |
| Frame Type | Tube |
| Weight | 7.0 LB |
| EAN or UPC | 697950629414 |

