- 18 in Travel
- TTU25 Frame Size
- 0.5 in Bolt Hole Size
- 3/4 - 10 Threaded Rod
| Inner Tube Size | 1 1/2 in |
| Slot Width | 0.5 in |
| Base Width | 4 in |
| Bolt Hole Spacing - Width [Min] | 3 in |
| Threaded Rod | 3/4-10 |
| Bolt Hole Spacing - Length | 19 3/8 in |
| Frame Size | TTU25 |
| Frame Type | Tube |
| Travel | 18 in |
| Slot Center [Max] | 5.688 in |
| Flange Thickness | 7 in |
| Type | Tube |
| Frame Style | MTTU |
| Outer Tube Size | 1 3/4 in |
| Slot Center [Min] | 3.875 in |
| Take-Up Types | Tube |
| Bolt Hole Size | 1/2 in |
| Overall Height [Min] | 2 in |
| Weight | 14.0 LB |
| EAN or UPC | 697950629483 |

