- 18 in Travel
- TTU35 Frame Size
- 0.625 in Bolt Hole Size
- 7/8 - 6 Threaded Rod
| Inner Tube Size | 2 1/2 in |
| Flange Thickness | 10 in |
| Slot Width | 0.625 in |
| Frame Style | MTTU |
| Slot Center [Max] | 8.625 in |
| Slot Center [Min] | 5.5 in |
| Frame Type | Tube |
| Travel | 18 in |
| Take-Up Types | Tube |
| Overall Height [Min] | 2.875 in |
| Bolt Hole Spacing - Length | 22 in |
| Type | Tube |
| Outer Tube Size | 3 in |
| Threaded Rod | 7/8-6 |
| Bolt Hole Size | 5/8 in |
| Base Width | 5 3/4 in |
| Frame Size | TTU35 |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Weight | 35.0 LB |
| EAN or UPC | 697950629551 |

