- 18 in Travel
- TTU40 Frame Size
- 0.75 in Bolt Hole Size
- 1 1/4 - 5 Threaded Rod
| Slot Width | 0.75 in |
| Inner Tube Size | 3 in |
| Bolt Hole Spacing - Length | 26 in |
| Slot Center [Max] | 11.75 in |
| Threaded Rod | 1 1/4-5 |
| Type | Tube |
| Travel | 18 in |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Overall Height [Min] | 3.5 in |
| Frame Size | TTU40 |
| Bolt Hole Size | 3/4 in |
| Frame Type | Tube |
| Take-Up Types | Tube |
| Outer Tube Size | 3 1/2 in |
| Flange Thickness | 14 in |
| Slot Center [Min] | 8.5 in |
| Base Width | 7 1/2 in |
| Frame Style | MTTU |
| Weight | 62.0 LB |
| EAN or UPC | 697950629605 |

