- 12 in Travel
- TTU50 Frame Size
- 1 in Bolt Hole Size
- 2 1/4 -4 Threaded Rod
| Outer Tube Size | 6 in |
| Frame Type | Tube |
| Bolt Hole Spacing - Length | 25 in |
| Type | Tube |
| Travel | 12 in |
| Bolt Hole Size | 1 in |
| Take-Up Types | Tube |
| Threaded Rod | 2 1/4 -4 |
| Base Width | 11 1/2 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Inner Tube Size | 5 in |
| Frame Size | TTU50 |
| Frame Style | MTTU |
| Weight | 107.0 LB |
| EAN or UPC | 697950629988 |

