Skip to content Skip to navigation menu
MartinMTTU50-18

MTTU50-18

Tube Take-Up Frame
Item #103930518
  • 18 in Travel
  • TTU50 Frame Size
  • 1 in Bolt Hole Size
  • 2 1/4 -4 Threaded Rod
MartinMTTU50-18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 in Travel
  • TTU50 Frame Size
  • 1 in Bolt Hole Size
  • 2 1/4 -4 Threaded Rod
Take-Up Types Tube
Bolt Hole Size 1 in
Bolt Hole Spacing - Width [Min] 9 in
Threaded Rod 2 1/4 -4
Inner Tube Size 5 in
Travel 18 in
Frame Size TTU50
Frame Style MTTU
Outer Tube Size 6 in
Bolt Hole Spacing - Length 31 in
Base Width 11 1/2 in
Type Tube
Frame Type Tube
Weight 216.0 LB
EAN or UPC 697950629995
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison