- Wide Slot Take-Up Frame
- 9 in Travel
- Flange Thickness
- 2 in Overall Height
| Overall Height [Min] | 2 in |
| Base Width | 7 1/16 in |
| Type | Angle Iron |
| Take-Up Types | Wide Slot |
| Bolt Hole Spacing - Width [Min] | 6.0625 in |
| Frame Length | 15 in |
| Bolt Hole Spacing - Length | 6 1/4 in |
| Travel | 9 in |
| Weight | 10.5 LB |
| EAN or UPC | 697950631844 |

