- MXT Bushing Type
- 10 in Bore Size
- 18 in Flange Outside Diameter
- 6.25 in Length Through Bore
- 15.5625 in Bolt Circle Diameter
| Bushing Style | XT |
| Cap Screws | 6 |
| Material | Cast Iron |
| Bore Size | 10 in |
| O.D. | 18 in |
| Bore Size [Max] | 10 in |
| Length Through Bore | 6.25 in |
| Capscrew Size | 1 1/8 x 3 1/2 |
| Keyway | 2-1/2 x 7/8 |
| Finished Bore Size | 10 in |
| Bolt Circle Dia. | 15 9/16 in |
| Bushing Type | MXT |
| Inch/Metric | Inch |
| Wrench Torque | 750 lbf |
| Keyway Size | 2-1/2 x 7/8 |
| Bore Range [Max] | 10 in |
| Cap Screw Size | 1 1/8 x 3 1/2 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Flange Thickness | 1 5/8 in |
| Weight | 142.5 LB |
| EAN or UPC | 697950481951 |

