- MXT Bushing Type
- 7/8 in Bore Size
- 2.875 in Flange Outside Diameter
- 1.125 in Length Through Bore
- 2.4375 in Bolt Circle Diameter
| Length Through Bore | 1.125 in |
| Bolt Circle Dia. | 2 7/16 in |
| Bore Range [Max] | 1.5 in |
| Wrench Torque | 8 lbf |
| Keyway Size | 3/16 x 3/32 |
| Bushing Type | MXT |
| Capscrew Size | 1/4 x 1 |
| Inch/Metric | Inch |
| Cap Screw Size | 1/4 x 1 in |
| Bore Size | 0.875 in |
| Flange Thickness | 3/8 in |
| Bushing Style | XT |
| Material External Use | Cast Iron |
| Keyway | 3/16 x 3/32 |
| Bore Size [Max] | 1.5 in |
| Finished Bore Size | 0.875 in |
| Material Internal Use | Cast Iron |
| O.D. | 2.875 in |
| Cap Screws | 4 |
| Material | Cast Iron |
| Weight | 0.7 LB |
| EAN or UPC | 697950532783 |

