- MXT Bushing Type
- 1 1/4 in Bore Size
- 3.75 in Flange Outside Diameter
- 1.40625 in Length Through Bore
- 3.1875 in Bolt Circle Diameter
| Keyway Size | 1/4 x 1/8 |
| Bore Range [Max] | 2 in |
| Material External Use | Cast Iron |
| Cap Screw Size | 5/16 x 1 1/4 in |
| Finished Bore Size | 1.25 in |
| Capscrew Size | 5/16 x 1 1/4 |
| Material Internal Use | Cast Iron |
| Bushing Type | MXT |
| Bore Size | 1.25 in |
| Flange Thickness | 15/32 in |
| Cap Screws | 4 |
| Material | Cast Iron |
| Length Through Bore | 1.40625 in |
| Wrench Torque | 17 lbf |
| Bolt Circle Dia. | 3 3/16 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 2 in |
| Keyway | 1/4 x 1/8 |
| Bushing Style | XT |
| O.D. | 3.75 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950538891 |

