- MXT Bushing Type
- 1 11/16 in Bore Size
- 4.4375 in Flange Outside Diameter
- 1.875 in Length Through Bore
- 3.75 in Bolt Circle Diameter
| Cap Screws | 4 |
| Length Through Bore | 1.875 in |
| Flange Thickness | 5/8 in |
| Keyway | 3/8 x 3/16 |
| Bolt Circle Dia. | 3 3/4 in |
| Bushing Type | MXT |
| Bore Size [Max] | 2.5 in |
| O.D. | 4.438 in |
| Material | Cast Iron |
| Bore Size | 1.6875 in |
| Finished Bore Size | 1.688 in |
| Inch/Metric | Inch |
| Keyway Size | 3/8 x 3/16 |
| Material Internal Use | Cast Iron |
| Bushing Style | XT |
| Material External Use | Cast Iron |
| Bore Range [Max] | 2.5 in |
| Cap Screw Size | 3/8 x 1 3/4 in |
| Capscrew Size | 3/8 x 1 3/4 |
| Wrench Torque | 29 lbf |
| Weight | 4.04 LB |
| EAN or UPC | 697950070759 |

