- MXT Bushing Type
- 1 15/16 in Bore Size
- 5.3125 in Flange Outside Diameter
- 2.0625 in Length Through Bore
- 4.5625 in Bolt Circle Diameter
| Length Through Bore | 2.0625 in |
| Keyway | 1/2 x 1/4 |
| Bore Range [Max] | 3 in |
| Material External Use | Cast Iron |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 4 9/16 in |
| Material | Cast Iron |
| Keyway Size | 1/2 x 1/4 |
| Cap Screws | 4 |
| Capscrew Size | 7/16 x 1 1/2 |
| Flange Thickness | 11/16 in |
| Cap Screw Size | 7/16 x 1 1/2 in |
| Wrench Torque | 46 lbf |
| Finished Bore Size | 1.938 in |
| Bore Size [Max] | 3 in |
| O.D. | 5.313 in |
| Bushing Type | MXT |
| Material Internal Use | Cast Iron |
| Bushing Style | XT |
| Bore Size | 1.9375 in |
| Weight | 6.67 LB |
| EAN or UPC | 697950070773 |

