- MXT Bushing Type
- 2 3/16 in Bore Size
- 6.3125 in Flange Outside Diameter
- 2.46875 in Length Through Bore
- 5.4375 in Bolt Circle Diameter
| Capscrew Size | 1/2 x 1 3/4 |
| Cap Screw Size | 1/2 x 1 3/4 in |
| Material Internal Use | Cast Iron |
| Bore Size | 2.1875 in |
| Keyway | 1/2 x 1/4 |
| Inch/Metric | Inch |
| Finished Bore Size | 2.188 in |
| Length Through Bore | 2.46875 in |
| Bore Range [Max] | 3.5 in |
| Bolt Circle Dia. | 5 7/16 in |
| Wrench Torque | 70 lbf |
| Bore Size [Max] | 3.5 in |
| Cap Screws | 4 |
| Material External Use | Cast Iron |
| Material | Cast Iron |
| Flange Thickness | 25/32 in |
| Bushing Type | MXT |
| Keyway Size | 1/2 x 1/4 |
| Bushing Style | XT |
| O.D. | 6.313 in |
| Weight | 11.75 LB |
| EAN or UPC | 697950070803 |

